Bussmann (Eaton) KTK-R-12 Limitron™ KTK-R Series Class CC Fast Acting Fuse, Rejection Type, Current-Limiting, 12A, 600V | Graybar Store
     
Bussmann (Eaton) - Limitron™ KTK-R Series Class CC Fast Acting Fuse, Rejection Type, Current-Limiting, 12A, 600V - KTK-R-12
+ / - Hover over image to Zoom
Other Views

    Limitron™ KTK-R Series Class CC Fast Acting Fuse, Rejection Type, Current-Limiting, 12A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTK-R-12
    SKU: 88052127
    $20.73
    Checking Pricing
         
    Amps:12A
    Voltage Rating:600V
    Class:Class CC
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:200kA VAC RMS Sym.
    Standard:UL Listed; CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTK-R-12
    • UNSPSC 39121606
    • Amps 12A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1.50 L x 0.41 in. Dia.
    • Fuse Type Fast Acting Rejection-Type Class CC Fuse
    • Voltage Rating 600V
    • Class Class CC
    • Interrupt Rating 200kA VAC RMS Sym.
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ KTK R Series Class CC 12A 600V fast acting rejection type fuse. Dimensions 1 1/2 L x 13/32 in. Dia.
    Bussmann branch circuit rated fuses.

    KTR-K class CC

    Specifications

    • Amps: 1/10 to 30
    • Voltage rating: 600V AC
    • Dimensions: 1-1/2L x 13/32 Dia. Inch

    Agency Information:

    • CE, Std. 248-4, class CC, UL Listed, Guide JDDZ, File E4273, CSA Certified, class 1422-01, File 53787

    Features and Benefits

    • Current limitation at class CC levels provides maximum component short-circuited current protection
    • 200kA interrupting rating provides high ratings for control circuit locations
    • class CC rejection feature, with appropriate fuse block, prevents inserting lesser-rated supplementary fuses

    Typical Applications

    • Specialized Circuits
    • Industrial Control
    • Isolated, In-Line Fuse Holders (street lighting