Bussmann (Eaton) KTK-5 KTK Series Fast Acting Supplemental Fuse, 5A, 600V, 13/32 x 1-1/2 in., Color Code Black | Graybar Store
     
Bussmann (Eaton) - KTK Series Fast Acting Supplemental Fuse, 5A, 600V, 13/32 x 1-1/2 in., Color Code Black - KTK-5
+ / - Hover over image to Zoom
Other Views

    KTK Series Fast Acting Supplemental Fuse, 5A, 600V, 13/32 x 1-1/2 in., Color Code Black

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTK-5
    SKU: 88052113
    $15.76
    Checking Pricing
         
    Amps:5A
    Voltage Rating:600V
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:100kA at 600VAC
    Material:Melamine Tube; Nickel-Plated Endcaps
    Standard:UL Listed; CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTK-5
    • Application Control Circuits; Lighting Circuit Protection; Meter Circuits
    • UNSPSC 39121609
    • Amps 5A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Fast Acting Supplemental Fuse
    • Material Melamine Tube; Nickel-Plated Endcaps
    • Voltage Rating 600V
    • Interrupt Rating 100kA at 600VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    KTK Series 5A 600V fast acting supplemental fuse. Dimensions 1-1/2 L x 13/32 in. Dia. Color code black.
    KTK Series

    Specifications

    • Amps: 1/10 to 30
    • Voltage rating: 600V AC
    • Dimensions: 1-1/2L x 13/32 Dia. Inch

    Agency Information:

    • CE, Std. 248-14, UL Listed, Guide JDYX, File E19180

    Features and Benefits

    • Low cost supplemental protection of 600V or less non-inductive circuits
    • Upgrade with LP-CC product to reduce SKU investment and minimize potential arc flash hazards

    Typical Applications

    • Control Circuits
    • Lighting Circuit Protection
    • Meter Circuits