Bussmann (Eaton) GLR-1-6/10 GLR Series Fast Acting Fuse, Non-Rejecting, 1-6/10A, 300V | Graybar Store
     
Bussmann (Eaton) - GLR Series Fast Acting Fuse, Non-Rejecting, 1-6/10A, 300V - GLR-1-6/10
+ / - Hover over image to Zoom
Other Views

    GLR Series Fast Acting Fuse, Non-Rejecting, 1-6/10A, 300V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GLR-1-6/10
    SKU: 88051134
    $18.60
    Checking Pricing
         
    Amps:1-6/10A
    Voltage Rating:300V
    Interrupt Rating:10kA at 300VAC
    Standard:UL Listed; CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GLR-1-6/10
    • UNSPSC 39121609
    • Amps 1-6/10A
    • Fuse Dimension 2.25 L x 0.63 in. Dia.
    • Fuse Type Non-Rejecting Fast Acting Fuse
    • Voltage Rating 300V
    • Interrupt Rating 10kA at 300VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    GLR Series Fast Acting Fuse, Non-Rejecting, 1-6/10A, 300V, GLR Fuse and Knob Are an Integral One-Piece Unit
    Bussmann in-line non-rejecting fuses. Low voltage supplementary fuses.

    GLR Series

    Specifications

    • Amps: 3/16 to 15
    • Voltage Rating: 300V AC
    • Dimensions: 2.25L x 0.63 Dia. Inch

    Agency Information:

    • UL Listed, Std. 248-14, 3/16-15A/300V AC, Guide JDYX, File E19180. CSA Certified, C22.2 No. 248.14, 0-10A/300V AC, Class 1422-01, File 53787

    Features and Benefits

    • In-line, fast-acting circuit protection

    Typical Applications

    • In-Line Lighting Ballast Protection