Bussmann (Eaton) FNQ-4/10 FNQ Series Time Delay Supplemental Fuse, Fiber Tube, 4/10A, 500V, 13/32 x 1-1/2 in., Color Code Orange | Graybar Store
     
Bussmann (Eaton) - FNQ Series Time Delay Supplemental Fuse, Fiber Tube, 4/10A, 500V, 13/32 x 1-1/2 in., Color Code Orange - FNQ-4/10
+ / - Hover over image to Zoom
Other Views

    FNQ Series Time Delay Supplemental Fuse, Fiber Tube, 4/10A, 500V, 13/32 x 1-1/2 in., Color Code Orange

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNQ-4/10
    SKU: 88050606
    $27.36
    Checking Pricing
         
    Voltage Rating:500V
    Amps:4/10A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNQ-4/10
    • UNSPSC 39121609
    • Amps 4/10A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Supplemental Fuse
    • Voltage Rating 500V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FNQ Series 4/10A 500V time delay supplemental fuse.
    • Low cost supplemental protection of transformers and relays at 500V or less.
    • Typical Applications are Control Transformer 480V Primary Protection, Lighting Circuit Protection and Meter Circuits