Bussmann (Eaton) FNM-10 FNM Series Time Delay Supplemental Fuse, Melamine Tube, 10A, 250V, 13/32 x 1-1/2 in., Color Code Green | Graybar Store
     
Bussmann (Eaton) - FNM Series Time Delay Supplemental Fuse, Melamine Tube, 10A, 250V, 13/32 x 1-1/2 in., Color Code Green - FNM-10
+ / - Hover over image to Zoom
Other Views

    FNM Series Time Delay Supplemental Fuse, Melamine Tube, 10A, 250V, 13/32 x 1-1/2 in., Color Code Green

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNM-10
    SKU: 88050549
    $6.77
    Checking Pricing
         
    Voltage Rating:250 V
    Amps:10A
    Interrupt Rating:200 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNM-10
    • UNSPSC 39121609
    • Amps 10A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Supplemental Fuse
    • Voltage Rating 250 V
    • Interrupt Rating 200 A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FNM Series 10A 250V time delay supplemental fuse, color code green.
    • For use in general-purpose circuits, lighting circuit protection and meter circuits
    • Intended as low-cost, supplemental fuses for the protection of 125-volt and 250-volt inductive circuits
    • Midget size
    • Time delay