Bussmann (Eaton) KRP-C-1100SP Low Peak™ KRP-C Series Class L Time Delay Fuse, Current-Limiting, 1100A, 600Vac/300Vdc | Graybar Store
     
Bussmann (Eaton) - Low Peak™ KRP-C Series Class L Time Delay Fuse, Current-Limiting, 1100A, 600Vac/300Vdc - KRP-C-1100SP
+ / - Hover over image to Zoom
Other Views

    Low Peak™ KRP-C Series Class L Time Delay Fuse, Current-Limiting, 1100A, 600Vac/300Vdc

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KRP-C-1100SP
    SKU: 22049168
    $1,984.55
    Checking Pricing
         
    Voltage Rating:600 V AC/300 V DC
    Amps:1100A
    Interrupt Rating:300,000 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KRP-C-1100SP
    • UNSPSC 39121626
    • Amps 1100A
    • Fuse Type Low-Peak Time-Delay Class L Fuse
    • Voltage Rating 600 V AC/300 V DC
    • Interrupt Rating 300,000 A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Low Peak™ KRP C Series Class L 1100A 600Vac/300Vdc current-limiting time delay fuse.
    • Industry's only UL Listed and CSA Certified fuse with a 300kA interrupting rating that allows for simple, worry-free installation in virtually any application.
    • Fast short-circuit protection and dual-element, time-delay performance provide ultimate protection.
    • Reduces existing fuse inventory by up to 33 percent when upgrading to Low-Peak fuses.
    • Consistent 2:1 ampacity ratios for all Low-Peak fuses make selective coordination easy.
    • Time-delay for close sizing load.
    • Current-limiting action of the fuse generally affords considerable reduction in bus bracing.
    • All-purpose silver-linked fuse for both overload and shortcircuit protetion for high capacity systems mains and large feeders .
    • O-ring seals maximize pressure build-up during current limiting action and ensure filter retention.
    • High-grade silica sand filler accelerates response of fuse to short-circuits by having quenching effect on the fuse arc.
    • 99.9 percent Pure silver links provide low watt loss with low operating temperature on normal current levels and minimizes total clearing I2t fault energy left-through.