Bussmann (Eaton) LPJ-300SP Low-Peak™ LPJ-SP Series Class J Time Delay Fuse, Dual-Element, Current-Limiting, 300A, 600Vac/300Vdc | Graybar Store
     
Bussmann (Eaton) - Low-Peak™ LPJ-SP Series Class J Time Delay Fuse, Dual-Element, Current-Limiting, 300A, 600Vac/300Vdc - LPJ-300SP
+ / - Hover over image to Zoom
Other Views

    Low-Peak™ LPJ-SP Series Class J Time Delay Fuse, Dual-Element, Current-Limiting, 300A, 600Vac/300Vdc

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPJ-300SP
    SKU: 91009284
    $369.62
    Checking Pricing
         
    Voltage Rating:600 V AC/300 V DC
    Amps:300A
    Interrupt Rating:300,000 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPJ-300SP
    • UNSPSC 39121626
    • Amps 300A
    • Fuse Type Low-Peak Dual-Element Time-Delay Class J Fuse
    • Voltage Rating 600 V AC/300 V DC
    • Interrupt Rating 300,000 A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Low Peak™ LPJ_SP Series Class J 300A 600Vac/300Vdc dual element time delay fuse.
    • Can often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices fail.
    • High interrupting rating to safely interrupt overcurrents up to 300,000A.
    • High degree of current limitation due to the fast speed-of-response to short-circuits.