Bussmann (Eaton) FNQ-R-1-4/10 Limitron™ FNQ-R Series Class CC Time Delay Fuse, Rejection-Type, Current-Limiting, 1-4/10A, 600V | Graybar Store
     
Bussmann (Eaton) - Limitron™ FNQ-R Series Class CC Time Delay Fuse, Rejection-Type, Current-Limiting, 1-4/10A, 600V - FNQ-R-1-4/10
+ / - Hover over image to Zoom
Other Views

    Limitron™ FNQ-R Series Class CC Time Delay Fuse, Rejection-Type, Current-Limiting, 1-4/10A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNQ-R-1-4/10
    SKU: 92060921
    $38.38
    Checking Pricing
         
    Voltage Rating:600 V
    Amps:1-4/10A
    Interrupt Rating:200 kA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNQ-R-1-4/10
    • UNSPSC 39121606
    • Amps 1-4/10A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Current-Limiting Class CC Fuse
    • Voltage Rating 600 V
    • Interrupt Rating 200 kA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ FNQ R Series Class CC 1 4/10A 600V current limiting time delay fuse.
    • Time delay compatible with inrush characteristic of small control transformers
    • Current limitation at Class CC levels provides maximum component short-circuit current rating protection
    • 200kA interrupting rating provides high ratings for control circuit locations
    • Class CC rejection feature, with appropriate fuse block, prevents inserting lesser-rated supplementary fuses