Leviton LVS-1W Low Voltage Architectural Control, 1-Button, White | Graybar Store
     
Leviton - Low Voltage Architectural Control, 1-Button, White - LVS-1W
+ / - Hover over image to Zoom
Other Views

    Low Voltage Architectural Control, 1-Button, White

    Manufacturer: Leviton
    Manufacturer #: LVS-1W
    SKU: 25021802
    $113.97
    Checking Pricing
         
    Color:White
    Voltage Rating:24 Vdc
    No. of Buttons:1
    Action:Standard ON/OFF
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # LVS-1W
    • Color White
    • UNSPSC 30161801
    • Voltage Rating 24 Vdc
    Product Overview:
    Low Voltage Pushbutton Station, 1 Button-On/Off, 1 Gang, White