Bussmann (Eaton) FRS-R-40 FUSETRON™ FRS-R Series Class RK5 Time Delay Fuse, Rejection-Type, Dual-Element, Current-Limiting, 40A, 600V | Graybar Store
     
Bussmann (Eaton) - FUSETRON™ FRS-R Series Class RK5 Time Delay Fuse, Rejection-Type, Dual-Element, Current-Limiting, 40A, 600V - FRS-R-40
+ / - Hover over image to Zoom
Other Views

    FUSETRON™ FRS-R Series Class RK5 Time Delay Fuse, Rejection-Type, Dual-Element, Current-Limiting, 40A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FRS-R-40
    SKU: 88050745
    $29.70
    Checking Pricing
         
    Voltage Rating:600 V AC/300 V DC
    Amps:40A
    Interrupt Rating:200,000 A RMS Sym./ 20,000 A DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FRS-R-40
    • UNSPSC 39121606
    • Amps 40A
    • Fuse Type Energy Efficient Dual-Element Time-Delay Class RK Fuse (600V)
    • Voltage Rating 600 V AC/300 V DC
    • Interrupt Rating 200,000 A RMS Sym./ 20,000 A DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FUSETRON™ FRS R Series Class RK5 40A 600Vac/300Vdc dual element time delay fuse.
    • Energy efficient FUSETRON™ Class RK5 dual element, current-limiting, time-delay fuses available with optional open fuse indication on select ratings