Federal Signal LP3S-120R LP3S Streamlin® Low Profile Strobe Light, red, 120V | Graybar Store
     
Federal Signal - LP3S Streamlin® Low Profile Strobe Light, red, 120V - LP3S-120R
+ / - Hover over image to Zoom
Other Views

    LP3S Streamlin® Low Profile Strobe Light, red, 120V

    Manufacturer: Federal Signal
    Manufacturer #: LP3S-120R
    SKU: 99418158
    $119.54
    Checking Pricing
         
    Mount Type:Three Hole Surface Mount
    Additional Features:Screw-on lens; Type 4X, IP66 enclosure; UL and cUL Listed, and CSA Certified
    Lens Color:Red
    Voltage (Volts):120
    Height:4.97 in.
    Width:3.13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LP3S-120R
    • Voltage (Volts) 120
    • UNSPSC 39111706
    • Additional Features Screw-on lens; Type 4X, IP66 enclosure; UL and cUL Listed, and CSA Certified
    • Height 4.97 in.
    • Lens Color Red
    • Mount Type Three Hole Surface Mount
    • Width 3.13 in.
    • SKU Spec Sheet
      LP3S-120R Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LP3S Low profile red strobe light with male pipe mount 120 V AC. Streamline® strobes feature high-quality, long-life strobe tubes which are designed to reduce tungsten build-up for longer lamp maintenance cycles.
    StreamLine Low Profile Strobe Light 120V Red - Available in 12-48VDC, 120VAC and 240VAC, Surface mount, Five dome colors, Screw-on lens, Low profile Model LP3S is only 5" high, Optional dome guard, PLC and triac compatible, Type 4X IP66 enclosure, UL and cUL Listed, CSA Certified, CE Approved