Federal Signal LP3ML-120R Low Profile Steady Burning LED Light | Graybar Store
     
Federal Signal - Low Profile Steady Burning LED Light - LP3ML-120R
+ / - Hover over image to Zoom
Other Views

    Low Profile Steady Burning LED Light

    Manufacturer: Federal Signal
    Manufacturer #: LP3ML-120R
    SKU: 25416245
    $133.61
    Checking Pricing
         
    Mount Type:NPT Male Pipe Mount
    Additional Features:Screw on lens; Type 4X enclosure; UL and cUL Listed and CSA Certified
    Height (Inches):4.97 in.
    Width (Inches):3.13
    Lens Color:Red
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LP3ML-120R
    • Voltage (Volts) 120
    • Additional Features Screw on lens; Type 4X enclosure; UL and cUL Listed and CSA Certified
    • Height (Inches) 4.97 in.
    • Lens Color Red
    Product Overview:
    LP3ML-120R
    StreamLine Low Profile Steady Burning LED Light 120V Red - Available in 24VDC and 120VAC, 1/2-inch male pipe mount, Five dome/lens colors available, 100,000 Hour LED, Screw on lens, Indoor/outdoor use, Type 4X enclosure, Optional wire lens guard, UL and cUL Listed, CSA Certified