Bussmann (Eaton) Low-Peak™ LPJ-SP Series Class J Dual-Element Current-Limiting Time Delay Fuse With Indication | Graybar Store
     
Bussmann (Eaton) - Low-Peak™ LPJ-SP Series Class J Dual-Element Current-Limiting Time Delay Fuse With Indication
+ / - Hover over image to Zoom
Other Views

    Low-Peak™ LPJ-SP Series Class J Dual-Element Current-Limiting Time Delay Fuse With Indication

    Manufacturer: Bussmann (Eaton)
         

    Ultimate protection Class J dual element, current limiting, time delay fuses available with optional open fuse indication. Time delay 10 seconds minimum at 500 percent of rated current.

    • Branch Circuit Rated Time-Delay Rejection-Type Current Limiting Fuse with Indicator
    • Manufacturer Bussmann (Eaton)
    • Application Combination Starters; Machinery Disconnects; Motor Control Centers; Power Panelboards
    • Fuse Dimension 2 Dia x 7.13 L in
    • Fuse Type Ultimate Protection Time-Delay Fuse
    Select Filter Options Below ( 25 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Interrupt Rating
    Element
    Amps
    Additional Features
    Standard
    Response Time
    Connection
    Price
    LPJ-15SPI
    22121096
    600V AC/300V DC
    15A
    $36.59 / EA
    SKU
    22121096
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    15A
    Additional Features
    Standard
    Response Time
    Connection
    $36.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-20SPI
    22121097
    600V AC/300V DC
    20A
    $35.91 / EA
    SKU
    22121097
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    20A
    Additional Features
    Standard
    Response Time
    Connection
    $35.91 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-30SPI
    22121098
    600V AC/300V DC
    30A
    $27.04 / EA
    SKU
    22121098
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    30A
    Additional Features
    Standard
    Response Time
    Connection
    $27.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-50SPI
    22121100
    600V AC/300V DC
    50A
    $60.83 / EA
    SKU
    22121100
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    50A
    Additional Features
    Standard
    Response Time
    Connection
    $60.83 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-6SPI
    25047248
    600V AC/300V DC
    6A
    $36.59 / EA
    SKU
    25047248
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    6A
    Additional Features
    Standard
    Response Time
    Connection
    $36.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-200SPI
    25047249
    600V AC/300V DC
    200A
    $221.59 / EA
    SKU
    25047249
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    200A
    Additional Features
    Standard
    Response Time
    Connection
    $221.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-25SPI
    25047250
    600V AC/300V DC
    25A
    $36.59 / EA
    SKU
    25047250
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    25A
    Additional Features
    Standard
    Response Time
    Connection
    $36.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-400SPI
    25047257
    600V AC/300V DC
    400A
    $371.61 / EA
    SKU
    25047257
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    400A
    Additional Features
    Standard
    Response Time
    Connection
    $371.61 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-35SPI
    25047282
    600V AC/300V DC
    35A
    $60.83 / EA
    SKU
    25047282
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    35A
    Additional Features
    Standard
    Response Time
    Connection
    $60.83 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-250SPI
    22121106
    600V AC/300V DC
    250A
    $502.06 / EA
    SKU
    22121106
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    250A
    Additional Features
    Standard
    Response Time
    Connection
    $502.06 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-90SPI
    25047255
    600V AC/300V DC
    90A
    $193.52 / EA
    SKU
    25047255
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    90A
    Additional Features
    Standard
    Response Time
    Connection
    $193.52 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-60SPI
    22121102
    600V AC/300V DC
    60A
    $52.32 / EA
    SKU
    22121102
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    60A
    Additional Features
    Standard
    Response Time
    Connection
    $52.32 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-150SPI
    25047281
    600V AC/300V DC
    150A
    $221.59 / EA
    SKU
    25047281
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    150A
    Additional Features
    Standard
    Response Time
    Connection
    $221.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-10SPI
    25047246
    600V AC/300V DC
    10A
    $23.32 / EA
    SKU
    25047246
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    10A
    Additional Features
    Standard
    Response Time
    Connection
    $23.32 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-40SPI
    22121099
    600V AC/300V DC
    40A
    $60.83 / EA
    SKU
    22121099
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    40A
    Additional Features
    Standard
    Response Time
    Connection
    $60.83 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-600SPI
    22121110
    600V AC/300V DC
    600A
    $775.13 / EA
    SKU
    22121110
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    600A
    Additional Features
    Standard
    Response Time
    Connection
    $775.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-300SPI
    22121107
    600V AC/300V DC
    300A
    $371.61 / EA
    SKU
    22121107
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    300A
    Additional Features
    Standard
    Response Time
    Connection
    $371.61 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-80SPI
    25047252
    600V AC/300V DC
    80A
    $193.52 / EA
    SKU
    25047252
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    80A
    Additional Features
    Standard
    Response Time
    Connection
    $193.52 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-125SPI
    25029895
    600V AC/300V DC
    125A
    $221.59 / EA
    SKU
    25029895
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Amps
    125A
    Additional Features
    Standard
    Response Time
    Connection
    $221.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-225SPI
    22121105
    300 V DC; 600 V AC
    300 V AC (RMS Symmetrical) kA
    Dual
    225A
    2:1 Selective Coordination Ratio Prevents Electrical Shutdowns From Extending Beyond the Failed Circuit
    CE; CSA Certified; Class 1422-02; Class J per CSA C22.2 No. 248.8; File 53787; File E4273; Guide JDDZ; UL Listed
    10 Minimum at 500 Percent Rated Amps sec
    $502.07 / EA
    SKU
    22121105
    Voltage Rating
    300 V DC; 600 V AC
    Interrupt Rating
    300 V AC (RMS Symmetrical) kA
    Element
    Dual
    Amps
    225A
    Additional Features
    2:1 Selective Coordination Ratio Prevents Electrical Shutdowns From Extending Beyond the Failed Circuit
    Standard
    CE; CSA Certified; Class 1422-02; Class J per CSA C22.2 No. 248.8; File 53787; File E4273; Guide JDDZ; UL Listed
    Response Time
    10 Minimum at 500 Percent Rated Amps sec
    Connection
    $502.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-175SPI
    25047259
    300 V DC; 600 V AC
    300 V AC (RMS Symmetrical) kA
    Dual
    175A
    2:1 Selective Coordination Ratio Prevents Electrical Shutdowns From Extending Beyond the Failed Circuit
    CE; CSA Certified; Class 1422-02; Class J per CSA C22.2 No. 248.8; File 53787; File E4273; Guide JDDZ; UL Listed
    10 Minimum at 500 Percent Rated Amps sec
    $221.59 / EA
    SKU
    25047259
    Voltage Rating
    300 V DC; 600 V AC
    Interrupt Rating
    300 V AC (RMS Symmetrical) kA
    Element
    Dual
    Amps
    175A
    Additional Features
    2:1 Selective Coordination Ratio Prevents Electrical Shutdowns From Extending Beyond the Failed Circuit
    Standard
    CE; CSA Certified; Class 1422-02; Class J per CSA C22.2 No. 248.8; File 53787; File E4273; Guide JDDZ; UL Listed
    Response Time
    10 Minimum at 500 Percent Rated Amps sec
    Connection
    $221.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-350SPI
    22121108
    300 V DC; 600 V AC
    300 V AC (RMS Symmetrical) kA
    Dual
    350A
    2:1 Selective Coordination Ratio Prevents Electrical Shutdowns From Extending Beyond the Failed Circuit
    CE; CSA Certified; Class 1422-02; Class J per CSA C22.2 No. 248.8; File 53787; File E4273; Guide JDDZ; UL Listed
    10 Minimum at 500 Percent Rated Amps sec
    $502.07 / EA
    SKU
    22121108
    Voltage Rating
    300 V DC; 600 V AC
    Interrupt Rating
    300 V AC (RMS Symmetrical) kA
    Element
    Dual
    Amps
    350A
    Additional Features
    2:1 Selective Coordination Ratio Prevents Electrical Shutdowns From Extending Beyond the Failed Circuit
    Standard
    CE; CSA Certified; Class 1422-02; Class J per CSA C22.2 No. 248.8; File 53787; File E4273; Guide JDDZ; UL Listed
    Response Time
    10 Minimum at 500 Percent Rated Amps sec
    Connection
    $502.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-500SPI
    25047260
    600 Vac, 300 Vdc
    300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
    Dual
    500A
    UL, CSA C22.2, CE
    10 S at 500%
    Bolted Blade End X Bolted Blade End
    $775.15 / EA
    SKU
    25047260
    Voltage Rating
    600 Vac, 300 Vdc
    Interrupt Rating
    300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
    Element
    Dual
    Amps
    500A
    Additional Features
    Standard
    UL, CSA C22.2, CE
    Response Time
    10 S at 500%
    Connection
    Bolted Blade End X Bolted Blade End
    $775.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-100SPI
    25047388
    600 Vac, 300 Vdc
    300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
    Dual
    100A
    UL, CSA C22.2, CE
    10 S at 500%
    Bolted Blade End X Bolted Blade End
    $193.52 / EA
    SKU
    25047388
    Voltage Rating
    600 Vac, 300 Vdc
    Interrupt Rating
    300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
    Element
    Dual
    Amps
    100A
    Additional Features
    Standard
    UL, CSA C22.2, CE
    Response Time
    10 S at 500%
    Connection
    Bolted Blade End X Bolted Blade End
    $193.52 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LPJ-70SPI
    25047256
    600 Vac, 300 Vdc
    300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
    Dual
    70A
    UL, CSA C22.2, CE
    10 S at 500%
    Bolted Blade End X Bolted Blade End
    $193.54 / EA
    SKU
    25047256
    Voltage Rating
    600 Vac, 300 Vdc
    Interrupt Rating
    300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
    Element
    Dual
    Amps
    70A
    Additional Features
    Standard
    UL, CSA C22.2, CE
    Response Time
    10 S at 500%
    Connection
    Bolted Blade End X Bolted Blade End
    $193.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock