Corning CCH-UM24-05-93Q Plug & Play™ Low-Loss Universal Module, 24 Fiber, Shuttered, Multimode (OM4) | Graybar Store
     
Corning - Plug & Play™ Low-Loss Universal Module, 24 Fiber, Shuttered, Multimode (OM4) - CCH-UM24-05-93Q
+ / - Hover over image to Zoom
Other Views

    Plug & Play™ Low-Loss Universal Module, 24 Fiber, Shuttered, Multimode (OM4)

    Manufacturer: Corning
    Manufacturer #: CCH-UM24-05-93Q
    SKU: 25255166
    $1,007.67
    Checking Pricing
         
    Adapter Housing Color:Aqua
    Fiber Count:24
    Fiber Category:Multimode - OM4
    No. of Adapters:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-UM24-05-93Q
    • UNSPSC 43223310
    • Adapter Housing Color Aqua
    • Fiber Category Multimode - OM4
    • Fiber Count 24
    • No. of Adapters 12
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This module 24-Fibers, Shuttered LC, multimode mode (OM4) allows for fiber modularity offering front and rear loading capability. It enables moves and changes without polarity concerns. It meets the need for a stringent network performance.