RAB Lighting BTH250GPSQ Metal Halide HID with Temporary Guard, Damp Location Rated, Pulse Rated Mogul Base Socket, 250W, 15000 Rated Life Hours | Graybar Store
     
RAB Lighting - Metal Halide HID with Temporary Guard, Damp Location Rated, Pulse Rated Mogul Base Socket, 250W, 15000 Rated Life Hours - BTH250GPSQ
+ / - Hover over image to Zoom
Other Views

    Metal Halide HID with Temporary Guard, Damp Location Rated, Pulse Rated Mogul Base Socket, 250W, 15000 Rated Life Hours

    Manufacturer: RAB Lighting
    Manufacturer #: BTH250GPSQ
    SKU: 25805210
    $216.15
    Checking Pricing
         
    Additional Features:Heavy Duty Die Cast Housing; Pulse Rated Mogul Base Socket for Open Rated Lamps; Rugged Hook/Loop with 3 ft Cord or Easy
    Voltage Rating:120/208/240/277 V
    Lamp Watts:250 W
    Mount Type:High Bay
    Lumens:23800
    Ballast Type:Quad-Tap CWA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BTH250GPSQ
    • UNSPSC 39111818
    • Additional Features Heavy Duty Die Cast Housing; Pulse Rated Mogul Base Socket for Open Rated Lamps; Rugged Hook/Loop with 3 ft Cord or Easy
    • Ballast Type Quad-Tap CWA
    • Lamp Watts 250 W
    • Lumens 23800
    • Mount Type High Bay
    • Voltage Rating 120/208/240/277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Low Bay Temporary Light, Lamp Type: Metal Halide, Lamp Watts: 250 W, High Bay, Voltage Rating: 120/208/240/277 V