RAB Lighting LOS2500/120 CEILING MNT OCCUPANCY SENSOR 2000W 120V | Graybar Store
     
RAB Lighting - CEILING MNT OCCUPANCY SENSOR 2000W 120V - LOS2500/120
+ / - Hover over image to Zoom
Other Views

    CEILING MNT OCCUPANCY SENSOR 2000W 120V

    Manufacturer: RAB Lighting
    Manufacturer #: LOS2500/120
    SKU: 25091987
    $62.46
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # LOS2500/120
    • Color White
    • UNSPSC 39121500
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    OCCUPANCY SENSOR 2000W 120V CEILING WHITE