Lutron LOS-WDT-R-WH Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adaptive Time Delay, 20 to 24Vdc, LOS Series,White, Ceiling,Wall | Graybar Store
     
Lutron - Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adaptive Time Delay, 20 to 24Vdc, LOS Series,White, Ceiling,Wall - LOS-WDT-R-WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adaptive Time Delay, 20 to 24Vdc, LOS Series,White, Ceiling,Wall

    Manufacturer: Lutron
    Manufacturer #: LOS-WDT-R-WH
    SKU: 25308440
    $168.62
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling, Wall
    Additional Features:Intelligent, Continually Adapting Sensor, Use in Rooms With Pendant Fixtures and Storage Areas
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # LOS-WDT-R-WH
    • Color White
    • UNSPSC 39122236
    • Additional Features Intelligent, Continually Adapting Sensor, Use in Rooms With Pendant Fixtures and Storage Areas
    • Installation Type Ceiling, Wall
    • Sensor Type Passive Infrared/Ultrasonic
    • Series LOS
    • Time Delay Type Self-Adaptive
    • Voltage 20 to 24 V dc
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adaptive, 20 to 24 V dc, LOS, White, Ceiling, Wall