Lutron LOS-CDT-1000R-WH Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 8 to 30 min Timer Range, 20 to 24Vdc | Graybar Store
     
Lutron - Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 8 to 30 min Timer Range, 20 to 24Vdc - LOS-CDT-1000R-WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 8 to 30 min Timer Range, 20 to 24Vdc

    Manufacturer: Lutron
    Manufacturer #: LOS-CDT-1000R-WH
    SKU: 25308519
    $209.85
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # LOS-CDT-1000R-WH
    • Color White
    • UNSPSC 39122236
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Time Delay Type Manual/Auto
    • Timer Range 8 to 30 min
    • Voltage 20 to 24 V dc
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Occupancy Sensor
    Self-adaptive sensors automatically adjust sensitivity and timing;Passive infrared (PIR), ultrasonic (US) or dual technology (DT);Range from 450–2,000 ft² (mounted on an 8–12 ft ceiling);8-second test mode to easily confirm proper operation;Model with additional output (dry contact closure) available;Non-volatile memory (saved changes are stored during loss of power);20-24 VDC, class 2 (PELV) low-voltage wiring