Unistrut P2751N EG Loop Trolley | Graybar Store
Unistrut - Loop Trolley - P2751N EG
+ / - Hover over image to Zoom
Other Views

    Loop Trolley

    Manufacturer: Unistrut
    Manufacturer #: P2751N EG
    SKU: 92096703
    $32.79
    Checking Pricing
         
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Color / Finish:Electrogalvanized
    Weight:40 per 100 Pieces lb
    Dimensions:1-5/8 W x 3-1/8 L x 4-5/32 H in
    Brand or Series:UNISTRUT
    Length:3-1/8 in.
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Channel Gauge:12 ga
    Hole Diameter (Inches):9/16
    Fitting Type:Loop Trolley
    Height:4-5/32 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2751N EG
    • Dimensions 1-5/8 W x 3-1/8 L x 4-5/32 H in
    • UNSPSC 30101804
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Gauge 12 ga
    • Color / Finish Electrogalvanized
    • Fitting Type Loop Trolley
    • Height 4-5/32 in.
    • Hole Diameter (Inches) 9/16
    • Length 3-1/8 in.
    • Materials Steel
    • Weight 40 per 100 Pieces lb
    • Width 1-5/8 in.
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Loop Trolley, Electrogalvanized, Weight: 40 per 100 Pieces lb, Dimensions: 1-5/8 W x 3-1/8 L x 4-5/32 H in, Steel, Hole Diameter (Inches): 9/16 in