Viking Electronics LDB-1 Loop Detector Board | Graybar Store
Viking Electronics - Loop Detector Board - LDB-1
+ / - Hover over image to Zoom
Other Views

    Loop Detector Board

    Manufacturer: Viking Electronics
    Manufacturer #: LDB-1
    SKU: 99835050
    $44.68
    Checking Pricing
         
    Additional Features:Dry Contact Relay
    Power Source:Main
    Part Number:LDB-1
    Connections:7 Pin Screw Terminal
    Use With:Analog phones
    Brand or Series:LDB series
    Dimensions:1.875 in.H x 1.2 in.T x 1 in.D
    Fitting Type:Foam Tape
    Input Voltage:18 mA minimun loop current
    No. of Ports:1
    Product Includes:LDB-1
    Size:small
    Temp. Rating:-15 to 130 F
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # LDB-1
    • Connections 7 Pin Screw Terminal
    • Dimensions 1.875 in.H x 1.2 in.T x 1 in.D
    • Part Number LDB-1
    • Size small
    • No. of Ports 1
    • UNSPSC 43191600
    • Additional Features Dry Contact Relay
    • Brand or Series LDB series
    • Fitting Type Foam Tape
    • Input Voltage 18 mA minimun loop current
    • Power Source Main
    • Product Includes LDB-1
    • Temp. Rating -15 to 130 F
    • Use With Analog phones
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LDB-1