Panduit CLT25N-C630 Slit Wall Corrugated Loom Tubing, White, 100 ft. x .25 in. Dia. | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing, White, 100 ft. x .25 in. Dia. - CLT25N-C630
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing, White, 100 ft. x .25 in. Dia.

    Manufacturer: Panduit
    Manufacturer #: CLT25N-C630
    SKU: 97126662
    $73.77
    Checking Pricing
         
    Color:Black
    Outer Diameter:0.4 in
    Material:Nylon 6
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT25N-C630
    • Color Black
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • UNSPSC 39131601
    • Length 100 ft.
    • Materials Polyethylene
    • Outer Diameter 0.4 in
    • Material Nylon 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black tubing is 100 feet L x .25 inch bundle dia. Slit wall corrugated loom tubing is constructed of heat stablilized nylon 6.6. Temperature Range is -40 degrees Fahrenheit to 230 degrees Fahrenheit (-40 degrees Celsius to 110 degrees Celsius).
    Protects and reduces the risk of damage to wiring. Resistant to crush, impact and abrasion.