Panduit CLTS150F-D3 Loom Tubing, Orange | Graybar Store
Panduit - Loom Tubing, Orange - CLTS150F-D3
+ / - Hover over image to Zoom
Other Views

    Loom Tubing, Orange

    Manufacturer: Panduit
    Manufacturer #: CLTS150F-D3
    SKU: 25114941
    $573.39
    Checking Pricing
         
    Color:Orange
    Outer Diameter:1.73 in
    Length:500 ft.
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLTS150F-D3
    • Color Orange
    • Application Indoor Use
    • Type Solid Wall Corrugated Loom Tubing
    • UNSPSC 39131601
    • Length 500 ft.
    • Materials Polyethylene
    • Outer Diameter 1.73 in
    • Material Polyethylene
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CLTS150F Loom Tubing, Orange, Length: 500 ft, Polyethylene, Outer Diameter: 1.73 in