Panduit CLT150F-D4 Slit Wall Corrugated Loom Tubing, Yellow, 500 ft., 1.50 in. | Graybar Store
     
Panduit - Slit Wall Corrugated Loom Tubing, Yellow, 500 ft., 1.50 in. - CLT150F-D4
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing, Yellow, 500 ft., 1.50 in.

    Manufacturer: Panduit
    Manufacturer #: CLT150F-D4
    SKU: 25114922
    $603.59
    Checking Pricing
    Items sold in feet or each.
         
    Color:Yellow
    Outer Diameter:1.73 in.
    Material:Polyethylene
    Length:500 ft.
    Bundle Diameter:1.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT150F-D4
    • Color Yellow
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • UNSPSC 39131604
    • Length 500 ft.
    • Outer Diameter 1.73 in.
    • Material Polyethylene
    • ECCN EAR99
    • Country of Origin US - USA
    • Bundle Diameter 1.5 in.
    Product Overview:
    Yellow tubing is 500 feet L x 1.50 inch bundle dia. Slit wall corrugated loom tubing is constructed of polyethylene. Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius).
    Protects and reduces the risk of damage to wiring. Resistant to crush, impact and abrasion.