Klein Tools D2291 Long-Nose Telephone Work Pliers - Stripping | Graybar Store
     
Klein Tools - Long-Nose Telephone Work Pliers - Stripping - D2291
+ / - Hover over image to Zoom
Other Views

    Long-Nose Telephone Work Pliers - Stripping

    Manufacturer: Klein Tools
    Manufacturer #: D2291
    SKU: 88154089
    $37.73
    Checking Pricing
         
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D2291
    • UNSPSC 27112134
    • Handle Color Yellow
    • Handle Material Plastic Dipped
    • Length 6 in.
    • Materials Steel
    • For Use With 24 to 22 AWG Wire
    • SKU Spec Sheet
      D2291 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Long-Nose Telephone Work Pliers - Stripping Is 6 Long.