Square D (Schneider Electric) LOGK1 Lock Off Guard Kit, For 30 and 60A 240V HD | Graybar Store
     
Square D (Schneider Electric) - Lock Off Guard Kit, For 30 and 60A 240V HD - LOGK1
+ / - Hover over image to Zoom
Other Views

    Lock Off Guard Kit, For 30 and 60A 240V HD

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LOGK1
    SKU: 25170851
    $65.46
    Checking Pricing
         
    Use With:HD Switches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LOGK1
    • UNSPSC 39122218
    • Accessory Type Lock Off Guard Kit
    • Use With HD Switches
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,LOCK OFF GUARD KIT FOR 30A & 60A 240V HD