Leviton 84001-LOK Lockout Wallplate With Tamper-Resistant Screws and Spanner Tool, 1-Gang, 302 Stainless Steel | Graybar Store
     
Leviton - Lockout Wallplate With Tamper-Resistant Screws and Spanner Tool, 1-Gang, 302 Stainless Steel - 84001-LOK
+ / - Hover over image to Zoom
Other Views

    Lockout Wallplate With Tamper-Resistant Screws and Spanner Tool, 1-Gang, 302 Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: 84001-LOK
    SKU: 25092963
    $26.33
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84001-LOK
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials 302 Stainless Steel
    • No. of Gangs 1 Gang
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang 302 Stainless Steel Lockout Wallplate With Tamper-Resistant Screws and Spanner Tool
    302 Stainless Steel, Lockout Wallplate, Tamper-Resistant Screws And Spanner Tool