Panduit PLWP2S-D Pan-Ty® Locking Wing Mount Push Tie, 7.80 L x 0.19 in. W, Tensile Strength 50 lb., Nylon 6.6, Natural | Graybar Store
     
Panduit - Pan-Ty® Locking Wing Mount Push Tie, 7.80 L x 0.19 in. W, Tensile Strength 50 lb., Nylon 6.6, Natural - PLWP2S-D
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Locking Wing Mount Push Tie, 7.80 L x 0.19 in. W, Tensile Strength 50 lb., Nylon 6.6, Natural

    Manufacturer: Panduit
    Manufacturer #: PLWP2S-D
    SKU: 92083357
    $181.45
    Checking Pricing
         
    Length:7.8 in. L
    Packaging:500 per Pack
    Color:Natural
    Bundle Diameter (Inches):45 mm
    Tensile Strength (Pound):222
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLWP2S-D
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 45 mm
    • Length 7.8 in. L
    • Materials Nylon
    Product Overview:
    Pan Ty® Locking Tie, Packaging: 500 Per Pack, Natural, Length: 7.8 in, Nylon, Tensile Strength (Pound): 222 lb