Panduit PLT1M-C7 Pan-Ty® Locking Cable Tie, 3.90 L x 0.098 in. W, Tensile Strength 18 lb., Plenum-Rated, Nylon 6.6, Purple | Graybar Store
     
Panduit - Pan-Ty® Locking Cable Tie, 3.90 L x 0.098 in. W, Tensile Strength 18 lb., Plenum-Rated, Nylon 6.6, Purple - PLT1M-C7
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Locking Cable Tie, 3.90 L x 0.098 in. W, Tensile Strength 18 lb., Plenum-Rated, Nylon 6.6, Purple

    Manufacturer: Panduit
    Manufacturer #: PLT1M-C7
    SKU: 90093966
    $21.64
    Checking Pricing
         
    Color:Purple
    Packaging:100 per Pack
    Length:3.90 in.
    Bundle Diameter (Inches):0.87
    Tensile Strength (Pound):18 lb.
    Duty Rating:Miniature
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1M-C7
    • Color Purple
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 0.87
    • Length 3.90 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® PLT1M Locking Tie, Packaging: 100 Per Pack, Purple, Length: 3.9 in, Nylon, Tensile Strength (Pound): 18 lb