Panduit PLT1M-L8-7 Pan-Ty® Locking Cable Tie, 4.00 L x 0.10 in. W, Tensile Strength 18 lb., Nylon 6.6, Slate/Violet Stripe | Graybar Store
     
Panduit - Pan-Ty® Locking Cable Tie, 4.00 L x 0.10 in. W, Tensile Strength 18 lb., Nylon 6.6, Slate/Violet Stripe - PLT1M-L8-7
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Locking Cable Tie, 4.00 L x 0.10 in. W, Tensile Strength 18 lb., Nylon 6.6, Slate/Violet Stripe

    Manufacturer: Panduit
    Manufacturer #: PLT1M-L8-7
    SKU: 88199598
    $0.10
    Checking Pricing
         
    Length:4 in.
    Packaging:50 per Pack
    Color:Slate/Purple Stripe
    Bundle Diameter (Inches):0.82
    Tensile Strength (Pound):18 lb.
    Duty Rating:Miniature
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1M-L8-7
    • Color Slate/Purple Stripe
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 0.82
    • Length 4 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® PLT1M Locking Tie, Packaging: 50 Per Pack, Slate/Purple Stripe, Length: 4 in, Nylon, Tensile Strength (Pound): 18 lb