L. H. Dottie LNS75 Sealing Locknut, Steel, 3/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - Sealing Locknut, Steel, 3/4 in. - LNS75
+ / - Hover over image to Zoom
Other Views

    Sealing Locknut, Steel, 3/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: LNS75
    SKU: 25806756
    $1.29
    Checking Pricing
         
    Additional Features:Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    Standard:UL Listed
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LNS75
    • Size 3/4 in.
    • Application Liquid Tight Conduit
    • Type Sealing Lock Nut
    • UNSPSC 31161716
    • Additional Features Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    • Finish Zinc Plated Finish
    • For Use With Liquid Tight Conduit
    • Standard UL Listed
    • ECCN EAR99
    Product Overview:
    Sealing Locknut, Zinc Plated Steel, 3/4 in.