L. H. Dottie LNS400 Sealing Locknut, Steel, 4 in. | Graybar Store
L. H. Dottie - Sealing Locknut, Steel, 4 in. - LNS400
+ / - Hover over image to Zoom
Other Views

    Sealing Locknut, Steel, 4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: LNS400
    SKU: 25806754
    $18.00
    Checking Pricing
         
    Additional Features:Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    Standard:UL Listed
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LNS400
    • Application Liquid Tight Conduit
    • Type Sealing Lock Nut
    • UNSPSC 31161716
    • Additional Features Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    • Finish Zinc Plated
    • For Use With Liquid Tight Conduit
    • Trade Size (Inches) 4 in.
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Sealing Locknut, Zinc Plated Steel, 4 in.