L. H. Dottie LNS150 Sealing Locknut, Steel, 1-1/2 in. | Graybar Store
L. H. Dottie - Sealing Locknut, Steel, 1-1/2 in. - LNS150
+ / - Hover over image to Zoom
Other Views

    Sealing Locknut, Steel, 1-1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: LNS150
    SKU: 25806750
    $2.90
    Checking Pricing
         
    Additional Features:Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    Standard:UL Listed
    Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LNS150
    • Size 1-1/2 in.
    • Application Liquid Tight Conduit
    • Type Sealing Locknut
    • UNSPSC 31161716
    • Additional Features Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    • Finish Zinc Plated Finish
    • For Use With Liquid Tight Conduit
    • Standard UL Listed
    • ECCN EAR99
    Product Overview:
    Sealing Locknut, Zinc Plated Steel, 1-1/2 in.