Crouse Hinds (Eaton) LNR3 Conduit Liner, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Conduit Liner, 1 in. - LNR3
+ / - Hover over image to Zoom
Other Views

    Conduit Liner, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LNR3
    SKU: 93154919
    $4.62
    Checking Pricing
         
    Color / Finish:Clear
    Material:Polypropylene
    Size:1 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LNR3
    • Size 1 In
    • UNSPSC 39121332
    • Color / Finish Clear
    Product Overview:
    1 Polypropylene Conduit Liner
    Space Saving, Dimension 13/8 In Diameter X 21/16 In Length