Crouse Hinds (Eaton) LNR2 Conduit Liner, 3/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - Conduit Liner, 3/4 in. - LNR2
+ / - Hover over image to Zoom
Other Views

    Conduit Liner, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LNR2
    SKU: 93154918
    $4.39
    Checking Pricing
         
    Color / Finish:Clear
    Material:Polypropylene
    Size:3/4 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LNR2
    • Size 3/4 In
    • UNSPSC 39121332
    • Color / Finish Clear
    Product Overview:
    3/4 Polypropylene Conduit Liner
    Space Saving, Dimension 11/8 In Diameter X 19/16 In Length