Hubbell Wiring Device - Kellems LNP21BPK100 Locknut, Nylon, PG21 | Graybar Store
     
Hubbell Wiring Device - Kellems - Locknut, Nylon, PG21 - LNP21BPK100
+ / - Hover over image to Zoom
Other Views

    Locknut, Nylon, PG21

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: LNP21BPK100
    SKU: 25138288
    $54.28
    Checking Pricing
         
    Color:Black
    Standard:UL514B
    Size:PG21
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # LNP21BPK100
    • Color Black
    • Size PG21
    • Application Conduit/Fitting Fastening
    • Type Low Profile PG Cord Connector Locknuts
    • UNSPSC 39121321
    • Brand Kellems Wire Management
    • Standard UL514B
    • SKU Spec Sheet
      LNP21BPK100 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Nylon Locknut, PG21