Dual-Lite LN4XRWE Emergency Exit Signs, Thermoplastic, LED, Nickel Cadmium,White HousingWith Red Letters, 3.8 (277Vac)W, 3.81 (120Vac)W | Graybar Store
     
Dual-Lite - Emergency Exit Signs, Thermoplastic, LED, Nickel Cadmium,White HousingWith Red Letters, 3.8 (277Vac)W, 3.81 (120Vac)W - LN4XRWE
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Thermoplastic, LED, Nickel Cadmium,White HousingWith Red Letters, 3.8 (277Vac)W, 3.81 (120Vac)W

    Manufacturer: Dual-Lite
    Manufacturer #: LN4XRWE
    SKU: 22048625
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:120/277 VAC Operation Standard
    Battery Type:Nickel Cadmium
    Color:White Housing With Red Letters
    Fixture Wattage:3.8 (277 V ac) W, 3.81 (120 V ac) W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LN4XRWE
    • Color White Housing With Red Letters
    • UNSPSC 39111708
    • Additional Features 120/277 VAC Operation Standard
    • Battery Type Nickel Cadmium
    • Fixture Wattage 3.8 (277 V ac) W, 3.81 (120 V ac) W
    • Housing Material Thermoplastic
    • Lamp Type LED
    • ECCN EAR99
    Product Overview:
    LN4X Series Wet Location/NEMA 4X Thermoplastic Exit Sign
    UL type 4X enclosure for indoor/outdoor use;Polycarbonate housing;Easily installed to wall surfaces;Bright even illumination;Long-life LED lamps;Red or green letter models;Snap-in chevron arrows;120/277 VAC operation standard