American Fittings LN250 Zinc Electroplated Industrial Specification Grade Steel Rigid/IMC Conduit Locknut, 2-1/2 in. | Graybar Store
     
American Fittings - Zinc Electroplated Industrial Specification Grade Steel Rigid/IMC Conduit Locknut, 2-1/2 in. - LN250
+ / - Hover over image to Zoom
Other Views

    Zinc Electroplated Industrial Specification Grade Steel Rigid/IMC Conduit Locknut, 2-1/2 in.

    Manufacturer: American Fittings
    Manufacturer #: LN250
    SKU: 25480826
    $1.95
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # LN250
    • UNSPSC 39131700
    • Materials Zinc Plated Steel
    • For Use With Rigid/IMC Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    American Fittings LN250 Conduit Locknut, Steel, Zinc plated, 2-1/2 IN Thread Size, 0.185 IN Height, 3.55 IN Width, 2-1/2 IN Size, For Rigid - IMC Conduit
    American Fittings LN250 Conduit Locknut, Steel, Zinc plated, 2-1/2 IN Thread Size, 0.185 IN Height, 3.55 IN Width, 2-1/2 IN Size, For Rigid - IMC Conduit