L. H. Dottie LN125 Locknut, Steel, 1-1/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - Locknut, Steel, 1-1/4 in. - LN125
+ / - Hover over image to Zoom
Other Views

    Locknut, Steel, 1-1/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: LN125
    SKU: 25401061
    $24.19
    Checking Pricing
         
    Size:1-1/4 in.
    Additional Features:Features: Locknuts are used to Secure Conduit by Running or Threading Conduit into a Box or Panel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LN125
    • Size 1-1/4 in.
    • UNSPSC 31161716
    • Additional Features Features: Locknuts are used to Secure Conduit by Running or Threading Conduit into a Box or Panel
    • Materials Zinc Plated Steel
    • For Use With Rigid/IMC/EMT Conduit
    • ECCN EAR99
    Product Overview:
    Conduit Locknut, Zinc Plated Steel, Rigid/IMC/EMT Conduit, 1-1/4 in.