Times Microwave LMR-400 CUT REEL LMR®-400 Standard Low Loss Flexible Coax Cable | Graybar Store
Times Microwave - LMR®-400 Standard Low Loss Flexible Coax Cable - LMR-400 CUT REEL
+ / - Hover over image to Zoom
Other Views

    LMR®-400 Standard Low Loss Flexible Coax Cable

    Manufacturer: Times Microwave
    Manufacturer #: LMR-400 CUT REEL
    SKU: 25196477
    Checking Pricing
    Length:Cut Reel
    Conductor Material:Copper-Clad Aluminum
    Cable Type:CMR-Outdoor Broadband
    No. of Conductors:1
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Times Microwave
    • Manufacturer # LMR-400 CUT REEL
    • Cable Type CMR-Outdoor Broadband
    • No. of Conductors 1
    • UNSPSC 39121414
    • Conductor Material Copper-Clad Aluminum
    • Length Cut Reel
    • ECCN EAR99
    Product Overview:
    LMR®-400 outdoor low-loss communications coaxial cable.
    Ideal for...
    • Drop-in replacement for RG-8/9913 Air-Dielectric type Cable
    • Jumper Assemblies in Wireless Communications Systems
    • Short Antenna Feeder runs
    • Any application (e.g. WLL, GPS, LMR, WLAN, WISP, WiMax, SCADA, Mobile Antennas) requiring an easily routed, low loss RF cable

    LMR® standard is a UV Resistant Polyethylene jacketed cable designed for 20-year service outdoor use. The bending and handling characteristics are significantly better than air-dielectric and corrugated hard-line cables.

    • Flexibility and bendability are hallmarks of the LMR-400 cable design. The flexible outer conductor enables the tightest bend radius available for any cable of similar size and performance.
    • Low Loss is another hallmark feature of LMR-400. Size for size LMR has the lowest loss of any flexible cable and comparable loss to semirigid hard-line cables.
    • RF Shielding is 50 dB greater than typical single shielded coax (40 dB). The multi-ply bonded foil outer conductor is rated conservatively at > 90 dB (i.e. > 180 dB between tow adjacent cables).
    • Weatherability: LMR-400 cables designed for outdoor exposure incorporate the best materials for UV resistance and have life expectancy in excess of 20 years.
    • Connectors: A wide variety of connectors are available for LMR-400 cable, including all common interface types, reverse polarity, and a choice of solder or non-solder center pins. Most LMR connectors employ crimp outer attachment using standard hex sizes.