Times Microwave LMR-400-FR-CUT REEL Flexible Low Loss Coaxial Cable, 0.108 in. | Graybar Store
     
Times Microwave - Flexible Low Loss Coaxial Cable, 0.108 in. - LMR-400-FR-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Flexible Low Loss Coaxial Cable, 0.108 in.

    Manufacturer: Times Microwave
    Manufacturer #: LMR-400-FR-CUT REEL
    SKU: 25368641
    $1.51
    Checking Pricing
         
    Cable Type:Indoor/Outdoor
    Outer Diameter:0.108 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Times Microwave
    • Manufacturer # LMR-400-FR-CUT REEL
    • Cable Type Indoor/Outdoor
    • Jacket Material FRPE
    • Outer Diameter 0.108 in.
    • ECCN EAR99
    Product Overview:
    Flexible low loss communications coax
    flexible low loss communications coax - ideal for: Drop in replacement for RG-8/9913 air-dielectric type cable. Jumper assemblies in communications systems. Short antenna feeder runs. Any application (e.g. WLL, GPS, LMR, WLAN, WISP, WiMAX, SCADA, Mobile Antennas) requiring an easily routed, low loss RF cable