WattStopper LMPL-101 DIGI Plug Load Controller, 120 277V, 50/60HZ, 20A | Graybar Store
     
WattStopper - DIGI Plug Load Controller, 120 277V, 50/60HZ, 20A - LMPL-101
+ / - Hover over image to Zoom
Other Views

    DIGI Plug Load Controller, 120 277V, 50/60HZ, 20A

    Manufacturer: WattStopper
    Manufacturer #: LMPL-101
    SKU: 25441895
    $126.41
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Color:White
    Installation Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMPL-101
    • Color White
    • Installation Type Wall Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Plug load controller includes 20 amp realy. The controller has 120 volts and 60Hz.