RAB Lighting LMH150 HID Lamp, ED17, Medium Base, 150W, 13500 lm Initial Lumens, M107, 10000 Rated Life Hrs. | Graybar Store
     
RAB Lighting - HID Lamp, ED17, Medium Base, 150W, 13500 lm Initial Lumens, M107, 10000 Rated Life Hrs. - LMH150
+ / - Hover over image to Zoom
Other Views

    HID Lamp, ED17, Medium Base, 150W, 13500 lm Initial Lumens, M107, 10000 Rated Life Hrs.

    Manufacturer: RAB Lighting
    Manufacturer #: LMH150
    SKU: 97258548
    $38.47
    Checking Pricing
         
    Quick Order:Y
    Wattage:150 W
    Initial Lumens:13500 lm
    Ballast Type:M107
    Rated Life (Hour):10000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # LMH150
    • UNSPSC 39101614
    • Ballast Type M107
    • Base Type Medium
    • Bulb Shape ED17
    • Initial Lumens 13500 lm
    • Rated Life (Hour) 10000
    • Wattage 150 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LMH150