Hoffman (nVent) LMFKSS Mounting Foot Kit, (4), Stainless Steel | Graybar Store
     
Hoffman (nVent) - Mounting Foot Kit, (4), Stainless Steel - LMFKSS
+ / - Hover over image to Zoom
Other Views

    Mounting Foot Kit, (4), Stainless Steel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LMFKSS
    SKU: 97100397
    $103.97
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LMFKSS
    • Type Mounting-Bracket Kit
    • UNSPSC 39121321
    • Material Stainless Steel
    • For Use With Kit is field-installable on all solid-back-body enclosures. Hardware included. Four brackets per kit.
    • SKU Spec Sheet
      LMFKSS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mounting Foot Kit (Qty4), Bulletin A54SY (Stainless Steel INLINE Instrumentation Encl. Accessories), Size/Dims: , Material/Finish: SS Type 316L