WattStopper LMDW-101-W Occupancy Sensor, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 24Vdc,White,Wall | Graybar Store
     
WattStopper - Occupancy Sensor, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 24Vdc,White,Wall - LMDW-101-W
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 24Vdc,White,Wall

    Manufacturer: WattStopper
    Manufacturer #: LMDW-101-W
    SKU: 25541578
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Wall
    Additional Features:Component of Digital Lighting Management Integrated Control System, Digital Sensor with LCD Display and Programming Pushbuttons
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMDW-101-W
    • Color White
    • Additional Features Component of Digital Lighting Management Integrated Control System, Digital Sensor with LCD Display and Programming Pushbuttons
    • Installation Type Wall
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Manual/Auto
    • Voltage 24 V dc
    Product Overview:
    Dual Technology Wall Occupancy Sensor
    Dual Technology sensor with On/Off button(s) to switch selected load(s);Component of Digital Lighting Management integrated control system;Quick access to Push n’ Learn for system personalization;Digital sensor with LCD display and programming pushbuttons;IR transceiver for wireless configuration and remote control;Plug to other components using Cat 5e cables with RJ45 connectors eliminating wiring errors