Dual-Lite LM130-12V Emergency Lighting Fixture, Steel, LED, 120/277Vac, Lead Calcium,White (Lamp),White, 12V Output | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Steel, LED, 120/277Vac, Lead Calcium,White (Lamp),White, 12V Output - LM130-12V
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Steel, LED, 120/277Vac, Lead Calcium,White (Lamp),White, 12V Output

    Manufacturer: Dual-Lite
    Manufacturer #: LM130-12V
    SKU: 99503578
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Damp Location
    Battery Type:Lead Calcium
    Color:White (Lamp)
    Housing Color:White
    Output Voltage:12 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LM130-12V
    • Color White (Lamp)
    • Housing Color White
    • UNSPSC 39111709
    • Additional Features Damp Location
    • Battery Type Lead Calcium
    • Housing Material Steel
    • Lamp Type LED
    • Output Voltage 12 V
    • Voltage 120/277 V ac
    • ECCN EAR99
    Product Overview:
    LM Series High Capacity Emergency Light
    LM2-03L, LM33-03L and LM33I-03L include 3W LED lamp-heads;White, corrosion-resistant metal housing and front-loading cover;Choice of lead-calcium or nickel-cadmium maintenance-free batteries;Capacities up to 130 watts;Lampheads may be top or side mounted;City of Chicago approved models available;Low-voltage battery disconnect Options;3-Conductor AC Line Cord