Eltek LM1012-UU Line Cord, Cable Cord Set, 12 AWG, 10 ft. L | Graybar Store
     
Eltek - Line Cord, Cable Cord Set, 12 AWG, 10 ft. L - LM1012-UU
+ / - Hover over image to Zoom
Other Views

    Line Cord, Cable Cord Set, 12 AWG, 10 ft. L

    Manufacturer: Eltek
    Manufacturer #: LM1012-UU
    SKU: 22124602
    $40.49
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:12 AWG
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Eltek
    • Manufacturer # LM1012-UU
    • Type Line Cord
    • UNSPSC 26121600
    • Conductor Size 12 AWG
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Cord Set, Line Cord, 12 AWG, 10 ft.