Square D (Schneider Electric) LLL36000S40X Automatic Molded Case Switch, 400A, 600V, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - Automatic Molded Case Switch, 400A, 600V, Unit Mount - LLL36000S40X
+ / - Hover over image to Zoom
Other Views

    Automatic Molded Case Switch, 400A, 600V, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LLL36000S40X
    SKU: 25416864
    $4,395.79
    Checking Pricing
         
    Amps:400A
    Interrupting Rating:100kA @ 480VAC-125kA @ 240VAC-50kA @ 600VAC,600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LLL36000S40X
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 400A
    • Interrupting Rating 100kA @ 480VAC-125kA @ 240VAC-50kA @ 600VAC,600VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,AUTOMATIC MOLDED CASE SWITCH 600V 400A,400 A,400 A,4800 A,50 kA at 600 V AC-125 kA at 240 V AC-100 kA at 480 V AC,600 V AC,600 V AC,L,automatic switch,unit mount