Hoffman (nVent) LLKSM7 Key Insert, Square 7 mm | Graybar Store
     
Hoffman (nVent) - Key Insert, Square 7 mm - LLKSM7
+ / - Hover over image to Zoom
Other Views

    Key Insert, Square 7 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LLKSM7
    SKU: 96071826
    $29.16
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LLKSM7
    • Type Lock Inserts
    • UNSPSC 39121321
    • Materials Steel
    • For Use With Lock Inserts can replace the standard slotted quarter-turn latch. Inserts have chrome finish. Key included.
    • SKU Spec Sheet
      LLKSM7 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Key Insert, Square 7mm, Bulletin A54Y (INLINE Instrumentation Enclosure Accessories), Size/Dims: , Material/Finish: Steel/Chrome