Crouse Hinds (Eaton) LL95 Rigid Type LL Conduit Body, 3-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Rigid Type LL Conduit Body, 3-1/2 in. - LL95
+ / - Hover over image to Zoom
Other Views

    Rigid Type LL Conduit Body, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LL95
    SKU: 88077054
    $397.17
    Checking Pricing
         
    Brand or Series:Series 5
    Color / Finish:Epoxy Powder Painted
    Length:15.35 in.
    Height:5.43 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LL95
    • Application Rigid/IMC/EMT Conduit
    • Type LL
    • UNSPSC 39131708
    • Brand or Series Series 5
    • Color / Finish Epoxy Powder Painted
    • Connection Type Threaded/ Set Screw
    • Height 5.43 in.
    • Length 15.35 in.
    • Materials Die Cast Copper Free Aluminum
    • SKU Spec Sheet
      LL95 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    3 1/2 Rgd LL Cond Body AL
    3 1/2 RGD LL COND BODY AL