Thomas and Betts LL57 Type LL, Form 7 Conduit Body, 1-1/2 in. | Graybar Store
     
Thomas and Betts - Type LL,  Form 7 Conduit Body, 1-1/2 in. - LL57
+ / - Hover over image to Zoom
Other Views

    Type LL, Form 7 Conduit Body, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LL57
    SKU: 99476011
    $51.78
    Checking Pricing
         
    Form:Form 7
    Color:Zinc Plated with Epoxy Powder Coat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LL57
    • Color Zinc Plated with Epoxy Powder Coat
    • UNSPSC 39131708
    • Form Form 7
    • Materials Gray Iron
    • SKU Spec Sheet
      LL57 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-1/2 Inch Form 7, LL Conduit Body, Body Material Grey Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
    Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.